ANSELL 37-675 ALPHATEC SOLVEX FLOCKED SANDPATCH GLOVES GRN SIZE 8
AlphaTec Solvex 37-675
See technical informationSee documentsReferences
Ansell:37-675 08
Rubix:326611
Manufacturer :37675080
EAN:0076490447281

Documents
Product details : ANSELL 37-675 ALPHATEC SOLVEX FLOCKED SANDPATCH GLOVES GRN SIZE 8
- Combining ruggedness and chemical resistance, protects workers' hands exposed to a greater variety of chemical hazards
- High performance nitrile compound, providing an outstanding combination of chemical resistance and strength for optimal results in wet or dry work environments
- The glove offers a far superior snag, puncture and abrasion protection compared with rubber or neoprene gloves
- High levels of flexibility, comfort and dexterity
- Will not swell, weaken or degrade, and does not promote contact dermatitis
Versatile flocked glove of 0.38mm, performing across a diverse range of applications.
Strengths
- Sandpatch finish giving the glove a smooth surface that decreases indirect costs, thanks to fewer rejects of fragile parts
- Fully reusable, with an unequaled abrasion resistance
- Provides superb comfort for the wearer.
- Complies with FDA food handling requirements (21 CFR 177.2600)
- Cotton flocking, reducing sweat for the wearer
Applications
Chemical processing and preparation|Chemical Handling|Cleaning|Janitorial use|Re-fuel oil fluid and diesel|Maintenance of plant and machines
Technical specifications
Attributes
| Logistic Weight | 64 g |
|---|---|
| Size | 8 |
| Length | 330 mm |
| Chemical protection value | jklopt |
| Main material | cotton |
| ESD | no |
| Packaging | 12 pairs per bag / 12 bags per carton |
| Colour | green |
| Thickness | 0.38 mm |
| Material | cotton flocking / nitrile |
Show UNSPSC/ECL@SS
£ 2.68 excl. VAT
/ Each
£ 3.22 incl. VAT
- In stock: Next day delivery