References
Ansell:58-270VP-7
Rubix:2575511
Manufacturer :58270VP070
EAN:10076490461611

Product details : ANSELL ALPHATEC 58-270 CHEMICAL NITRILE GLOVES 3121A 7 S VENDPK
Chemical-resistant gloves offering superior grip and advanced dexterity
Chemical-resistant gloves AlphaTec 58-270 with nitrile coating and nylon liner. Size 7.0. EN ISO 374 Type A (JKLOPT).
Strengths
Thin and durable nitrile shell: EN 374 Type A chemical protection
ANSELL GRIP™ coating: for PPE gloves that offer superior grip.
Generous safety cuff: safety gloves that are easy to put on and take off
ANSELL GRIP™ coating: for PPE gloves that offer superior grip.
Generous safety cuff: safety gloves that are easy to put on and take off
Applications
Raw materials storage
Touch-up
Testing
High-pressure injection moulding
Cleaning/painting tools or robots
Equipment repair and maintenance
Final assembly
Painting operations including surface inspection
Assembly and fitting of components
Assembly and inspection of parts
Touch-up
Testing
High-pressure injection moulding
Cleaning/painting tools or robots
Equipment repair and maintenance
Final assembly
Painting operations including surface inspection
Assembly and fitting of components
Assembly and inspection of parts
Technical specifications
Attributes
| Size | 7 |
|---|---|
| Length | 300 mm |
| Chemical protection value | jklopt |
| Main material | nitrile |
| ESD | yes |
| Colour | grey |
| Thickness | 0.59 mm |
| Cuff style | gauntlet (gaiter-style cuff) |
| Material | glove with nylon liner and nitrile coating (latex-free) |
Show UNSPSC/ECL@SS
£ 7.58 excl. VAT
/ Each
£ 9.10 incl. VAT
- Usually arrives within 14 working days