ANSELL ALPHATEC 53-002 CHEMICAL NEOPRENE GLOVES 1111X 11 2XL
ALPHATEC 53-002 11 NEOPRENE 14"" CHEMICAL GUANTLET BLACK
See technical informationReferences
Ansell:53002-11
Rubix:270A3368
Manufacturer :53002110





Technical specifications
| Size | 11 |
|---|---|
| Length | 350 mm |
| Chemical protection value | abcefghijklmnopst |
Product details : ANSELL ALPHATEC 53-002 CHEMICAL NEOPRENE GLOVES 1111X 11 2XL
Performance: barrière multicouche MICROCHEM™. Using a unique rubber polymer and plastic laminate technology for extreme protection against a wide range of chemical types.
Protection: antistatic according to EN 1149-3 standards, and manufactured without natural rubber or silicone, providing protection against mechanical hazards and allergic reactions.
Comfort: unique donning and doffing layer to facilitate use.
Protection: antistatic according to EN 1149-3 standards, and manufactured without natural rubber or silicone, providing protection against mechanical hazards and allergic reactions.
Comfort: unique donning and doffing layer to facilitate use.
Technical specifications
Attributes
| Size | 11 |
|---|---|
| Length | 350 mm |
| Chemical protection value | abcefghijklmnopst |
| Main material | neoprene |
| ESD | no |
| Colour | black |
| Thickness | 0.44 mm |
| Cuff style | gauntlet |
Show UNSPSC/ECL@SS
£ 21.16 excl. VAT
/ Each
£ 25.39 incl. VAT
- Usually arrives within 14 working days