ANSELL 02-100 ALPHATEC CHEM PROTECTION BARRIER GLOVES WHT SIZE 8
AlphaTec 02100
See technical informationSee documentsReferences
Ansell:02-100 08
Rubix:80115727
Manufacturer :02100080
EAN:0076490484637



Documents
Product details : ANSELL 02-100 ALPHATEC CHEM PROTECTION BARRIER GLOVES WHT SIZE 8
- The AlphaTec 02-100 is a high chemical-resistant, 5 layer laminated glove
- Hand-specific and ergonomic design.
- This versatile industrial glove offers wide range chemical resistance.
- 100% inspected. Each glove is individually air-pressure tested.
Versatile industrial glove used in various spill and response kits, allowing workers to perform their job with confidence.
Strengths
- AQL: 0.065
- Individually air pressure-tested and 100% inspected
- Silicone free
Applications
Packaging and labelling|Handling application & cleaning tools|Filling, blending and charging of raw materials|Opening and draining pumps valves or lines|Loading and unloading of proces equipment|Transferring liquids and solids between vessels and tanks and process equipment|Testing|Charging and blending raw materials|Unexpected leakages spills or other releases
Technical specifications
Attributes
| Logistic Weight | 29 g |
|---|---|
| Size | 8 |
| Length | 380 mm |
| Chemical protection value | abcefghims |
| Main material | hdpe |
| ESD | no |
| Colour | white |
| Thickness | 0.06 mm |
| Material | hppe laminated film |
Show UNSPSC/ECL@SS
£ 10.64 excl. VAT
/ Each
£ 12.77 incl. VAT
- In stock: Next day delivery