SKYTEC SKY00143 XENON XN135 CHEM PROTECTION NITRILE GLOVES GREEN 9/L
Glove Xenon XN135
See technical informationReferences
Skytec:XENON XN135 9/L
Rubix:232A1044
Manufacturer :SKY00143
EAN:5060431759071

Product details : SKYTEC SKY00143 XENON XN135 CHEM PROTECTION NITRILE GLOVES GREEN 9/L
A soft, lightweight and robust glove offering great dexterity. Triple coated nitrile provides a strong chemical resistance. Superior grip in wet and oily environments. Thin nylon liner to improve comfort and reduce sweat. Long cuff to provide forearm protection. Designed for easy movement and continuous wear. No irritation by seams in contact with the skin. EN388_4121X ; EN374-1 Type A ; EN374-5:2016
Technical specifications
Attributes
| Size | l |
|---|---|
| Length | 350 mm |
| Main material | hppe |
| Material | hppe / nylon |
Show UNSPSC/ECL@SS
£ 8.89 excl. VAT
/ Each
£ 10.67 incl. VAT
- In stock: Next day delivery
