TEGERA 7351 CHEMICAL PROTECTION GLOVE 8 M

Chemical protection glove TEGERA 7351

See technical informationSee documents

References

Tegera:7351-8
Rubix:236A4661
EAN:7392626061699
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications

Size8
Length300 mm
Main materialnitrile
See all Specifications

Documents

Product details : TEGERA 7351 CHEMICAL PROTECTION GLOVE 8 M


Multipurpose nitrile glove with good grip for work in wet and dry environments. The chemical protection layer is 0,3 mm/11,8 mil. Knitted lining in interlock and cotton for extra comfort. The glove is oil and grease resistant, water and oil repellent and approved for handling foodstuffs. Latex-free.
Multipurpose glove with good grip for work in wet and dry environments.

Strengths

Protection against chemicals,Approved for handling foodstuffs,Latex-free,Oil and grease resistant,Water and oil repellent,Waterproof

Applications

Agricultural work,Building and construction,Chemical technology work,Chemical work,Concrete work,Construction,Fishing,Fishing industry work,Food handling,Marine work,Petro-chemical work,Repair work
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Size8
Length300 mm
Main materialnitrile
Colourblue
Thickness0.3 mm
£ 7.68 excl. VAT
/ Each
£ 9.22 incl. VAT
  • Usually arrives within 14 working days

Size