ANSELL 58-735 ALPHATEC NITRILE SHELL BARRIER GLOVES SIZE 10

AlphaTec 58735

See technical informationSee documents

References

Ansell:58-735-10
Rubix:2588538
Manufacturer :58735100
EAN:10076490464520
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications

Size10
Length350 mm
Chemical protection valueajklmnopt
See all Specifications

Documents

Product details : ANSELL 58-735 ALPHATEC NITRILE SHELL BARRIER GLOVES SIZE 10


  • These nitrile grip gloves offer a nitrile barrier that provides advanced chemical protection from many frequently used chemicals
  • AlphaTec® 58-735 chemical and cut-resistant gloves have ‘Type A’ chemical protection under new EN ISO 374:2016, cut level ‘ISO C’ according to EN 388:2016 
  • ANSELL GRIP™ Technology for the handling of wet or oily parts providing enhanced dexterity, grip and comfort
  • For complete chemical permeation information, please visit: www.ansellguardianpartner.com
These gloves are chemical and cut-resistant so you don't have to compromise between chemical and cut protection, have both!

Strengths

  • INTERCEPTTM Cut Resistant Technology provides protection against lacerations
  • Optimised fit that integrates the cut liner into nitrile shell for better dexterity & tactility versus double gloving
  • Excellent dry & wet grip enhance dexterity and reduce hand fatigue
  • Yellow high-visibility cut liner acts as an indicator for when glove is cut, highlighting when chemical protection is compromised 
  • Cuff can be folded to act as a gutter to prevent chemicals running down the arm
  • Oeko-Tex® Standard 100 Approved
  • Compliant with FDA food handling requirements

Applications

Handling metal sheets & panels|Handling parts with sharp, rough edges|Filling, blending and charging of raw materials|Sample taking and processing|Removal of broken glassware|Spill or leakage cleanup|Assembling and mounting components|Mixing or loading chemicals|Cleaning of plant and machines|Handling application & cleaning tools
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Size10
Length350 mm
Chemical protection valueajklmnopt
Main materialnitrile
ESDno
Packaging6 pairs in a bag
Colourgreen
Thickness1 mm
Materialintercept yarn, nitrile
£ 16.24 excl. VAT
/ Each
£ 19.49 incl. VAT
  • In stock: Next day delivery

Size