ANSELL 62-201 ALPHATEC 3131A NATURAL LATEX GLOVES BLUE SIZE 9

AlphaTec 62201

See technical information

References

Ansell:62-201-9
Rubix:394A3309
Manufacturer :62201090
EAN:3252440018603
ANSELL Gloves VERSATOUCH 62-201 MT 9
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications

Size9
Length300 mm
Chemical protection valueaklmpt
See all Specifications

Product details : ANSELL 62-201 ALPHATEC 3131A NATURAL LATEX GLOVES BLUE SIZE 9


  • Seamless liner for greater comfort
  • High flexibility and excellent levels of dexterity
  • Very good abrasion and tear resistance
  • Allows for contact with food and hot materials up to 100°C
  • AQL 1.5
Supported natural rubber glove with flexibility and dexterity.

Strengths

  • Nylon liner
  • High dexterity and flexibility
  • Heat, chemical & mechanical protection

Applications

Cleaning|Chemical Handling|All food processing applications that have food contact
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight149 g
Size9
Length300 mm
Chemical protection valueaklmpt
Main materiallatex
ESDno
Colourblue
Thickness0.65 mm
£ 5.08 excl. VAT
/ Each
£ 6.10 incl. VAT
  • Usually arrives within 14 working days

Size