POLYCO ND45 N-DURA NITRILE RUBBER GLOVES 4102X GRN SIZE 10 PK1
N-Dura 45™ (45cm)
See technical informationReferences
Polyco Healthline:ND45/10
Rubix:80168665

Product details : POLYCO ND45 N-DURA NITRILE RUBBER GLOVES 4102X GRN SIZE 10 PK1
Nitrile synthetic rubber glove. Performance: Provides protection from many aliphatic solvents, oils, fats and greases. Durable: Achieves an excellent score for abrasion resistance as defined by European Standard EN388. Good Grip: Slip-resistant pattern on the palm enhances grip. Unlined: For greater sensitivity and dexterity. Extra Long: 45cm in length for added protection to the forearm.
Standards : EN388_4102X, EN374-1 Type A AJKLOP, EN374-5 VIRUS, Food Contact
Standards : EN388_4102X, EN374-1 Type A AJKLOP, EN374-5 VIRUS, Food Contact
Lining : Synthetic polymer
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Length | 450 mm |
| Chemical protection value | ajklop |
| Main material | nitrile |
| Colour | green |
| Thickness | 0.58 mm |
| Material | nitrile |
Show UNSPSC/ECL@SS
£ 10.99 excl. VAT
/ Each
£ 13.19 incl. VAT
- In stock: Next day delivery
