ANSELL 37-900 ALPHATEC SOLVEX FLOCKED NITRILE GLOVES RED SIZE 10
AlphaTec Solvex 37900
See technical informationSee documentsReferences
Ansell:37-900-10
Rubix:8033234
Manufacturer :37900100
EAN:0076490497736



Documents
Product details : ANSELL 37-900 ALPHATEC SOLVEX FLOCKED NITRILE GLOVES RED SIZE 10
- A newly developed nitrile film offers greater strength and superior chemical resistance
- Sets new standards for mechanical performance, with unrivalled abrasion resistance
- Designed to deliver optimal results in wet or dry work environments where chemical resistance is crucial
- Provides superb comfort for the wearer
- Guaranteed product quality means gloves can be used with complete confidence in dangerous situations
A premium nitrile glove 100% individually testing providing superior standards of safety for high-risk chemical handling.
Strengths
- 100% sampling testing,every glove is individually subjected to a leak proof air-pressure test and checked for defects before dispatch
- Produced in an ISO 9001 certified facility
- Fully reusable with an unequaled abrasion resistance
- Out-performs all existing Nitriles in permeation tests
- Reversed lozenge finish further enhancing levels of grip
- Vend pack variant available ,not applicable for US and Canada
Applications
Delivery of parts to production line|Painting or cleaning tools or robots|Changing tools and dies
Technical specifications
Attributes
| Logistic Weight | 106 g |
|---|---|
| Size | 10 |
| Length | 380 mm |
| Chemical protection value | ajklopt |
| Main material | nitrile |
| Colour | red |
| Thickness | 0.42 mm |
| Material | suede / nitrile |
Show UNSPSC/ECL@SS
£ 5.82 excl. VAT
/ Each
£ 6.98 incl. VAT
- In stock: Next day delivery