POLYCO P13 POLYGEN+ 35CM PVC CHEMICAL GAUNTLET 4121X RED SIZE 10 PK1
Polygen Plus® (35cm)
See technical informationSee documentsReferences
Polyco Healthline:P13/E10
Rubix:80139894
Manufacturer :P13/E10




Technical specifications
| Size | 10 |
|---|---|
| Chemical protection value | aklmpst |
| Main material | pvc |
Documents
Product details : POLYCO P13 POLYGEN+ 35CM PVC CHEMICAL GAUNTLET 4121X RED SIZE 10 PK1
Strengths
•Unique Formulation, Good resistance to a variety of chemicals
Flexible, Maintains good dexterity
Durable, Achieves maximum score for abrasion resistance as defined by European Standard EN388
Interlock knitted liner absorbs perspiration keeping the hands cool and comfortable
Flexible, Maintains good dexterity
Durable, Achieves maximum score for abrasion resistance as defined by European Standard EN388
Interlock knitted liner absorbs perspiration keeping the hands cool and comfortable
Applications
Engineering and Manufacturing;Oil and Gas;Waste Management and Local Authority
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Chemical protection value | aklmpst |
| Main material | pvc |
| Packaging | 10 pairs polybag;50 pairs case |
| Colour | red |
| Material | pvc;cotton interlock knit (liner) |
Show UNSPSC/ECL@SS
£ 4.79 excl. VAT
/ Each
£ 5.75 incl. VAT
- In stock: Next day delivery