References
Ansell:79-700-9
Rubix:1471460
Manufacturer :79700090
EAN:0076490490522

Product details : ANSELL 79-700 ALPHATEC AQUADRI NITRILE GLOVES BLUE SIZE 9
- 79-700 is designed specifically to offer outstanding comfort, flexibility and good chemical resistance.
All day comfort in a lightweight glove.
Strengths
- AQUADRI™ - Ansell Moisture Management Technology. This technology gives this reusable, handed glove excellent moisture absorption capabilities and keeps users hands drier for a longer period of time
- Food approved
- Light duty glove for good dexterity and flexibility
Applications
Engine transmission and repair|Painting or cleaning tools or robots|All food processing applications that have food contact|Light assembly tasks|Handling dry, wet or oily large objects|Oil, fluids and filter change
Technical specifications
Attributes
| Size | 9 |
|---|---|
| Length | 310 mm |
| Chemical protection value | jkt |
| Main material | nitrile |
| ESD | no |
| Packaging | 12 pieces bag;12 bags carton |
| Colour | blue |
| Thickness | 0.22 mm |
| Cuff style | straight |
| Usage environment | dry |
| Material | nitrile |
Show UNSPSC/ECL@SS
£ 2.11 excl. VAT
/ Each
£ 2.53 incl. VAT
- Usually arrives within 14 working days