ANSELL 53-001 ALPHATEC CHEM PROTECTION MULTILAYER GLOVES BLK SIZE 10


AlphaTec 53001

References
ansell:53-001-10
rubix:237A1235
manufacturer :53001100
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Size10
Length350 mm
Chemical protection valueacfgjklmnopst
See all Specifications

Product details : ANSELL 53-001 ALPHATEC CHEM PROTECTION MULTILAYER GLOVES BLK SIZE 10


  • These acid-resistant gloves offer a nitrile and neoprene barrier that provides advanced chemical protection from acids to hydrocarbons and beyond
  • These AlphaTec® 53-001 black chemical resistant gloves have ‘Type A’ chemical protection under EN ISO 374:2016
  • MICROCHEM™ Chemical Barrier Technology combines polymers in proprietary blends or multi-layer structures specific
    to their application, providing superior protection to wearers
  • ANSELL GRIPTM Technology for the handling of wet or oily parts providing enhanced dexterity, grip and comfort 
These black chemical resistant gloves offer one glove with the benefits of two. Multi-barrier chemical protection.

Strengths

  • Innovative multi-layer polymer design - nitrile/neoprene/nitrile layers
  • Provides chemical protection against a wide range of chemicals from acids and bases to hydrocarbons and organic solvent     
  • Tested according to EN ISO 374:2016,  permeation time >30 minutes against 13 chemicals out of 18 listed
  • Features the latest MICROCHEM™ chemical barrier technology providing superior protection for use in hazardous environments
  • ANSELL GRIP Technology for the handling of wet or oily parts providing enhanced dexterity, grip and comfort
  • Inner soft nylon liner for comfort and increased mechanical protection
  • Oeko-Tex® Standard 100 Approved
  • For complete chemical permeation information, please visit: www.ansellguardianpartner.com

Applications

Chemical Handling|Charging and blending raw materials|Equipment maintenance and repair|Opening and draining pumps valves or lines
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Size10
Length350 mm
Chemical protection valueacfgjklmnopst
Main materialnitrile
Thickness0.84 mm
Show UNSPSC/ECL@SS
£ 10.83 excl. VAT
/ Each
£ 13.00 incl. VAT
  • In stock: Next day delivery