TRAFFIGLOV TG1500 NITRILE CHEMICAL GAUNTLET RED 4132A 8/M
TRAFFISAFE TG1500 NITRILE CHEMICAL GAUNTLET RED
See technical informationSee documentsReferences
TraffiGlove:TG1500/8
Rubix:244A3000
EAN:5055681051242


Technical specifications
| Size | 8 |
|---|---|
| Chemical protection value | jklmno |
| Main material | nylon |
Documents
Product details : TRAFFIGLOV TG1500 NITRILE CHEMICAL GAUNTLET RED 4132A 8/M
The TG1500 is designed to protect against chemicals and solvent handling. It is a light weight glove that is fully waterproof. The TG1500 also has superior grip in wet and oily conditions, with high durability.
Technical specifications
Attributes
| Size | 8 |
|---|---|
| Chemical protection value | jklmno |
| Main material | nylon |
| Colour | red |
| Material | nylon/elastane |
Show UNSPSC/ECL@SS
£ 8.71 excl. VAT
/ Each
£ 10.45 incl. VAT
- Usually arrives within 14 working days