Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Chemical resistant gloves
Chemical resistant glove
ANSELL ALPHATEC 87650 SIZE 9.5-10
ANSELL ALPHATEC 87650 SIZE 9.5-10
AlphaTec® 87-650
References
ansell:
87-650-10
rubix:
399A7694
manufacturer :
87650100
ean:
0076490494551
Technical specifications
Size
10
Length
305
mm
Chemical protection value
3
See all Specifications
Product details
Technical specifications
Product details : ANSELL ALPHATEC 87650 SIZE 9.5-10
The standard choice of natural rubber gloves.
100% natural rubber delivers excellent sensitivity with superior tensile strength.
A soft and superbly comfortable , pure cotton flock , non irritant lining.
Specially treated to reduce the risk of allergic reactions.
Lightweight natural rubber glove with flocked lining.
Strengths
Inside chlorination to reduce risk of allergy
Light duty glove
100% cotton flock lining
Applications
Chemical processing and preparation|Janitorial use|Assembly of parts|Maintenance of plant and heavy equipment
Technical specifications
Attributes
Logistic Weight
72
g
Size
10
Length
305
mm
Chemical protection value
3
Main material
Cotton
Colour
Yellow
Thickness
0.65
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.03
excl. VAT
/
Each
£
1.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ANSELL 58-270 ALPHATEC CHEM PROTECTION NITRILE GLOVES GRN SIZE 11
SHOWA 690 L'SLEEVE CHEMICAL PROTECTION PVC GLOVES BLUE 8/M
ANSELL 62-201 ALPHATEC 3131A NATURAL LATEX GLOVES BLUE SIZE 11
TEGERA 10PG CHEMICAL PROTECTION GLOVE 9 L
TEGERA 7363 CHEMICAL PROTECTION GLOVE CRF 9 L
TEGERA 8162 CHEMICAL PROTECTION GLOVE 8 M
ANSELL 58-535B ALPHATEC 3122A FULLY COATED GAUNTLET GRN/ANTH SIZE 9
POLYCO 27N PURA NITRILE FLOCKLINED GLOVES 4101X YLW SIZE 10 PK1
ANSELL 58-270VP ALPHATEC FULLY COATED NITRILE GLOVES GRN SIZE 6
TEGERA 12935 CHEMICAL PROTECTION GLOVE 10 XL
ANSELL 58-270VP ALPHATEC FULLY COATED NITRILE GLOVES GRN SIZE 11
TEGERA 10PG CHEMICAL PROTECTION GLOVE 8 M
ANSELL 87-600 ALPHATEC LTWT NATURAL RUBBER LATEX GLOVES SIZE 6.5-7
ANSELL 53-001 ALPHATEC CHEM PROTECTION MULTILAYER GLOVES BLK SIZE 8
ANSELL 37-310 ALPHATEC UNFLOCKED LOZENGE LATEX FREE GLOVES BLU SIZE 11