SHOWA 690 L'SLEEVE CHEMICAL PROTECTION PVC GLOVES BLUE 8/M


Chemical protection glove, total PVC coating, rough finish 690

References
showa:690 8/M
rubix:8182299
ean:4901792981903
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Size8
Length650 mm
Chemical protection valuejkl
See all Specifications

Product details : SHOWA 690 L'SLEEVE CHEMICAL PROTECTION PVC GLOVES BLUE 8/M


Chemical protection glove, full PVC coating, rough finish, welded insert, elastic band and ventilation eyelet. Knit cotton. Length: 660 mm Lining : Cotton
Coating : PVC

Strengths

High insulation and protection against chemicals while maintaining good flexibility. Waterproof in wet or greasy environment. Ultra flexible glove. High resistance to abrasion (4), secure grip of objects, absorbs perspiration.

Applications

Ideal for chemical industry, public works, petrochemicals, fishing and agriculture, painting, metallurgy, construction
brand logo
brand logo
brand logo

Technical specifications


Attributes
Size8
Length650 mm
Chemical protection valuejkl
Main materialpvc
Food contactno
ESDno
Colourblack
Materialcotton/pvc
Show UNSPSC/ECL@SS
£ 27.31 excl. VAT
/ Each
£ 32.77 incl. VAT
  • Usually arrives within 14 working days