Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Chemical resistant gloves
Chemical resistant glove
ANSELL 87-600 ALPHATEC LTWT NATURAL RUBBER LATEX GLOVES SIZE 6.5-7
ANSELL 87-600 ALPHATEC LTWT NATURAL RUBBER LATEX GLOVES SIZE 6.5-7
AlphaTec® 87-600
References
ansell:
87-600-07
rubix:
115A7818
manufacturer :
87600070
ean:
10076490494626
Technical specifications
Size
7
Length
305
mm
Chemical protection value
3
See all Specifications
Product details
Technical specifications
Product details : ANSELL 87-600 ALPHATEC LTWT NATURAL RUBBER LATEX GLOVES SIZE 6.5-7
A unique combination of strength and elasticity for safer handling of more hazardous substances
Only 0.43 mm / 17 mils thick for outstanding sensitivity and tactile performance
Chlorinated to reduced risk of allergic reactions
Good protection against hazardous substances.
Strengths
Light duty glove
Good dexterity and tactility
Special natural rubber latex and neoprene blend
Applications
Janitorial use|Maintenance of plant and machines|Chemical Handling|Assembling and mounting components
Technical specifications
Attributes
Logistic Weight
51
g
Size
7
Length
305
mm
Chemical protection value
3
Main material
Latex
Colour
Other
Thickness
0.65
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.60
excl. VAT
/
Each
£
1.92
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
ANSELL 53-002 ALPHATEC 1111X NEOPRENE MULTILAYER GAUNTLET BLK SIZE 10
ANSELL 87-029 ALPHATEC NATURAL RUBBER LATEX GAUNTLETS BLUE SIZE 9
ANSELL 58-335 ALPHATEC AQUADRI NITRILE GLOVES GRN SIZE 8
ANSELL 58-270 ALPHATEC CHEM PROTECTION NITRILE GLOVES GRN SIZE 6
ANSELL 04-005 ALPHATEC CHEM PROTECTION PVC GLOVES BLUE SIZE 10
ANSELL 37-695 ALPHATEC FLOCKED NITRILE GLOVES GRN SIZE 8
TEGERA 12945 CHEMICAL PROTECTION GLOVE 9 L
ANSELL 58-128 ALPHATEC CHEM PROTECTION NITRILE GLOVES GRN/WHT SIZE 8
ANSELL 39-124 ALPHATEC CHEM PROTECTION NITRILE GLOVES GRN SIZE 9
TEGERA 7390 CHEMICAL PROTECTION GLOVE 9 L
TEGERA 858 DISPOSABLE GLOVE 8 M BX100
TEGERA 81000 CHEMICAL PROTECTION GLOVE 10,5 XL
TEGERA 12910 CHEMICAL PROTECTION GLOVE 11 2XL
ANSELL 39-122 ALPHATEC CHEM PROTECTION NITRILE GLOVES GRN SIZE 9
ANSELL 58-330 ALPHATEC AQUADRI NITRILE GLOVES GRN/R'BLU SIZE 7