Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Chemical resistant gloves
Chemical resistant glove
TEGERA 10PG CHEMICAL PROTECTION GLOVE 8 M
TEGERA 10PG CHEMICAL PROTECTION GLOVE 8 M
Chemical protection glove TEGERA 10PG
References
tegera:
10pg-8
rubix:
386A0215
ean:
7340118310626
Technical specifications
Size
8
Length
350
mm
Chemical protection value
AKL
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 10PG CHEMICAL PROTECTION GLOVE 8 M
TEGERA® 10pg, Chemical protection glove, PVC (Vinyl), interlock, cotton, smooth finish, Cat. III, oil and grease resistant, for heavy work
Technical specifications
Attributes
Size
8
Length
350
mm
Chemical protection value
AKL
Main material
PVC
Thickness
0.65
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.80
excl. VAT
/
Each
£
4.56
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
"ANSELL 58-530B ALPHATEC FULLY COATED GAUNTLETS 12"" GRN/ANTH SIZE 9"
ANSELL 87-104 ALPHATEC CHEM&MECH PROTECTION GAUNTLETS BLK SIZE 8.5
SHOWA 660ESDR ANTISTAT CHEMICAL OIL RESISTANT PVC GAUNTLET BLACK 9/L
TEGERA 10PG CHEMICAL PROTECTION GLOVE 9 L
TEGERA 7350 CHEMICAL PROTECTION GLOVE 8 M
ANSELL 02-100 ALPHATEC CHEM PROTECTION BARRIER GLOVES WHT SIZE 7
TEGERA 12930 CHEMICAL PROTECTION GLOVE 10 XL
ANSELL R075 RINGERS 4X41CP PVC COATED TPR GLOVES SIZE 10
ANSELL 58-128 ALPHATEC CHEM PROTECTION NITRILE GLOVES GRN/WHT SIZE 9
ANSELL 53-002 ALPHATEC 1111X NEOPRENE MULTILAYER GAUNTLET BLK SIZE 8
POLYCO 92 NITRI-TECH III FLOCK LINED NITRILE GLOVES 4101X GRN SIZE 7
ANSELL 53-001 ALPHATEC CHEM PROTECTION MULTILAYER GLOVES BLK SIZE 8
TEGERA 8162 CHEMICAL PROTECTION GLOVE 8 M
"ANSELL 58-535W ALPHATEC FULLY COATED GAUNTLETS 14"" GRN/ANTH SIZE 8"
SHOWA CS720 NBR CHEMICAL PROTECTION GAUNTLET BLUE 11/XXL