Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Chemical resistant gloves
Chemical resistant glove
ANSELL 37-310 ALPHATEC UNFLOCKED LOZENGE LATEX FREE GLOVES BLU SIZE 11
ANSELL 37-310 ALPHATEC UNFLOCKED LOZENGE LATEX FREE GLOVES BLU SIZE 11
AlphaTec 37310
References
ansell:
37-310 11
rubix:
219A5311
manufacturer :
37310110
ean:
0076490437497
Technical specifications
Size
11
Length
310
mm
Chemical protection value
J;K;T
See all Specifications
Product details
Technical specifications
Product details : ANSELL 37-310 ALPHATEC UNFLOCKED LOZENGE LATEX FREE GLOVES BLU SIZE 11
8mil/0.2mm thickness allows dexterity and tactility without a loss of durability
NBR offering protection against light acids, greases, oils and liquids
These food-processing gloves offer an engineered fit to allow an optimum balance of fit and flexibility both on its own or as an over glove
The latex-free formulation of these meat-processing gloves presents no risk of Type 1 allergies
Long cuff extends to the forearm
These food-processing gloves offer all-day comfort at an exceptional value.
Strengths
100% latex free Blue color
Unflocked: to prevent the risk of food contamination
Food Approved
Applications
Dairy Processing|Fruit and Vegetable Processing|Prepared Meals|Janitorial use|Cleaning
Technical specifications
Attributes
Size
11
Length
310
mm
Chemical protection value
J;K;T
Main material
Nitrile
Colour
Blue
Thickness
0.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.82
excl. VAT
/
Each
£
0.98
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
ANSELL 58-335 ALPHATEC AQUADRI NITRILE GLOVES GRN SIZE 8
TEGERA 81000 CHEMICAL PROTECTION GLOVE 6,5 XS
ANSELL 58-735 ALPHATEC NITRILE SHELL BARRIER GLOVES SIZE 7
TEGERA 12945 CHEMICAL PROTECTION GLOVE 10 XL
TEGERA 7350 CHEMICAL PROTECTION GLOVE 10 XL
GISS 880431 G-NIT MAX CHEM GAUNTLET 4121X AKL SIZE 11
ANSELL 37-900 ALPHATEC SOLVEX FLOCKED NITRILE GLOVES RED SIZE 8
TEGERA 8162 CHEMICAL PROTECTION GLOVE 7 S
ANSELL 37-185 ALPHATEC SOLVEX UNFLOCKED SANDPATCH GLOVES GRN SIZE 10
ANSELL 23-200 ALPHATEC 3121B FDA PVC COATING GLOVES BLUE SIZE 7
SKYTEC SKY00144 XENON XN135 CHEM PROTECTION NITRILE GLOVES GREEN 10/XL
ANSELL 87-600 ALPHATEC LTWT NATURAL RUBBER LATEX GLOVES SIZE 7.5-8
TEGERA 186 CHEMICAL PROTECTION GLOVE 8 M
TEGERA 7363 CHEMICAL PROTECTION GLOVE CRF 11 2XL
"ANSELL 15-554 ALPHATEC FULLY COATED GAUNTLETS 14"" RED SIZE 10"