Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Chemical resistant gloves
Chemical resistant glove
TEGERA 7363 CHEMICAL PROTECTION GLOVE CRF 9 L
TEGERA 7363 CHEMICAL PROTECTION GLOVE CRF 9 L
Chemical protection glove TEGERA 7363
References
tegera:
7363-9
rubix:
234A4478
ean:
7340118326511
Technical specifications
Size
9
Length
340
mm
Chemical protection value
AJKMNOPT
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 7363 CHEMICAL PROTECTION GLOVE CRF 9 L
TEGERA® 7363, Chemical protection glove, fully lined, 0,3* mm nitrile, fully dipped, CRF® Technology, glass fibre thread, nylon, polyester, spandex, 18 gg, sandy finish, Cat. III, oil and grease resistant, for allround work
Technical specifications
Attributes
Size
9
Length
340
mm
Chemical protection value
AJKMNOPT
Main material
Nitrile
Colour
Green
Thickness
0.3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.77
excl. VAT
/
Each
£
15.32
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Check our products from related categories
ANSELL 37-676 ALPHATEC SOLVEX FLOCKED NITRILE GLOVES GRN SIZE 11
TEGERA 8160 CHEMICAL PROTECTION GLOVE 7 S
TEGERA 858 DISPOSABLE GLOVE 10 XL BX100
POLYCO 92 NITRI-TECH III FLOCK LINED NITRILE GLOVES 4101X GRN SIZE 7
ANSELL 58-128 ALPHATEC CHEM PROTECTION NITRILE GLOVES GRN/WHT SIZE 9
ANSELL 38-514 ALPHATEC CHEMTEK LATEX FREE BUTYL GLOVES BLK SIZE 10
"ANSELL 58-530B ALPHATEC FULLY COATED GAUNTLETS 12"" GRN/ANTH SIZE 11"
ANSELL 58-330 ALPHATEC AQUADRI NITRILE GLOVES GRN/R'BLU SIZE 10
TEGERA 12935 CHEMICAL PROTECTION GLOVE 10 XL
POLYCO 94 NITRI-TECH III FLOCK LINED NITRILE GLOVES 4101X BLUE SIZE 8
ANSELL 37-310 ALPHATEC UNFLOCKED LOZENGE LATEX FREE GLOVES BLU SIZE 10
POLYCO 37N PURA NITRILE FLOCKLINED GLOVES 4101X GRN SIZE 10 PK1
ANSELL 39-124 ALPHATEC CHEM PROTECTION NITRILE GLOVES GRN SIZE 8
TEGERA 71000 CHEMICAL PROTECTION GLOVE 9 L
Chemical resistant glove Ansell 87-650-10