Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Chemical resistant gloves
Chemical resistant glove
ANSELL 87-029 LATEX GRIP GLOVES BLUE SIZE 9
ANSELL 87-029 LATEX GRIP GLOVES BLUE SIZE 9
AlphaTec 87029
References
ansell:
87-029-09
rubix:
1440628
Technical specifications
Size
9
Length
300
mm
Chemical protection value
AKLMPT
See all Specifications
Product details
Technical specifications
Product details : ANSELL 87-029 LATEX GRIP GLOVES BLUE SIZE 9
Good grip in both wet and dry environments due to the crinkle finish.
Polyamide seamless liner - Wrinkle natural rubber latex coating on the hand, smooth coating on the cuff.
AQL 1.5
Natural rubber glove with seamless nylon liner and anatomical shape with curved fingers.
Strengths
Unique roughened finished with superb wet & dry grip performance
13 gauge seamless nylon liner
High flexibility and excellent dexterity
Compliant with FDA & EU food handling requirements
Applications
Maintenance of plant and machines|Seafood processing|Janitorial use|Chemical Handling
Technical specifications
Attributes
Size
9
Length
300
mm
Chemical protection value
AKLMPT
Main material
Latex
Food contact
Yes
ESD
No
Colour
Black
Thickness
1.25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.07
excl. VAT
/
Each
£
6.08
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
ANSELL 87-118 ALPHATEC NATURAL RUBBER LATEX GAUNTLET BLK SIZE 10.5
ANSELL 37-900 ALPHATEC SOLVEX FLOCKED NITRILE GLOVES RED SIZE 9
TRAFFIGLOV TG1500 NITRILE CHEMICAL GAUNTLET RED 4142A GLOVES 10/XL
TEGERA 12930 CHEMICAL PROTECTION GLOVE 11 2XL
POLYCO 27N PURA NITRILE FLOCKLINED GLOVES 4101X YLW SIZE 10 PK1
TEGERA 47A CHEMICAL PROTECTION GLOVE 11 2XL
ANSELL 29-500 ALPHATEC FLOCKED LOZENGE NEOPRENE GLOVES BLK SIZE 11
TEGERA 858 DISPOSABLE GLOVE 10 XL BX100
"ANSELL 58-530W ALPHATEC FULLY COATED GAUNTLETS 12"" GRN/ANTH SIZE 8"
ANSELL 79-700 ALPHATEC AQUADRI NITRILE GLOVES BLUE SIZE 9
TEGERA 12910 CHEMICAL PROTECTION GLOVE 8 M
POLYCO 51 MAXIMA FLOCK LINED RUBBER GLOVES 2020X BLK SIZE 9 PK1
GISS 880421 GLOVE G-CHEM ULTRA SIZE 8 UE12
ANSELL 23-201 ALPHATEC L/SLEEVE PVC COATING GLOVES BLUE SIZE 8
ANSELL 39-124 ALPHATEC CHEM PROTECTION NITRILE GLOVES GRN SIZE 8