Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Chemical resistant gloves
Chemical resistant glove
TEGERA 47A CHEMICAL PROTECTION GLOVE 11 2XL
TEGERA 47A CHEMICAL PROTECTION GLOVE 11 2XL
Chemical protection glove TEGERA 47A
References
tegera:
47A-11
rubix:
386A0973
ean:
7340118356570
Technical specifications
Size
11
Length
330
mm
Main material
Nitrile
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 47A CHEMICAL PROTECTION GLOVE 11 2XL
TEGERA® 47A, Chemical protection glove, 0,45 mm nitrile, diamond grip pattern, flock-lined, Cat. III, latex-free, for allround work
Technical specifications
Attributes
Size
11
Length
330
mm
Main material
Nitrile
Colour
Green
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.85
excl. VAT
/
Each
£
3.42
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
TEGERA 10PG CHEMICAL PROTECTION GLOVE 10 XL
ANSELL 38-514 ALPHATEC CHEMTEK LATEX FREE BUTYL GLOVES BLK SIZE 9
TEGERA 81000 CHEMICAL PROTECTION GLOVE 9,5 L
ANSELL 87-900 ALPHATEC HEAVY WT LATEX FLOCKED GLOVES YEL/GRN SIZE 10
ANSELL 58-735 6 ALPHATEC NITRILE SHELL BARRIER GLOVES SIZE 6
UVEX 60122 PROFASTRONG NF33 4101X GREEN GLOVES 9/L
ANSELL 87-104 ALPHATEC CHEM&MECH PROTECTION GAUNTLETS BLK SIZE 9.5
ANSELL 02-100 ALPHATEC CHEM PROTECTION BARRIER GLOVES WHT SIZE 8
TEGERA 71000 CHEMICAL PROTECTION GLOVE 8 M
"ANSELL 08-354 ALPHATEC FULLY COATED GAUNTLETS 14"" GRN SIZE 10"
ANSELL 53-001 ALPHATEC CHEM PROTECTION MULTILAYER GLOVES BLK SIZE 10
TEGERA 186 CHEMICAL PROTECTION GLOVE 10 XL
ANSELL 58-270VP ALPHATEC FULLY COATED NITRILE GLOVES GRN SIZE 6
POLYCO 51 MAXIMA FLOCK LINED RUBBER GLOVES 2020X BLK SIZE 10 PK1
ANSELL 37-676VP ALPHATEC SOLVEX FLOCKD NITRILE GLOVES GRN SIZE 10