ANSELL 23-201 ALPHATEC L/SLEEVE PVC COATING GLOVES BLUE SIZE 8


AlphaTec 23201

References
ansell:23-201-08
rubix:243A1569
manufacturer :23201080
ean:3252449016730
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Size8
Length620 mm
Chemical protection value4
See all Specifications

Product details : ANSELL 23-201 ALPHATEC L/SLEEVE PVC COATING GLOVES BLUE SIZE 8


  • Soft PVC coating on glove maintains dexterity and pliability even at low temperatures.
  • Dipped rough finish makes handling wet and slippery materials easier and safer.
  • Heat sealed sleeve offer liquid resistance and dust protection.
 
Comfortable, long sleeve PVC glove, with good dexterity and pliability even at low temperatures.

Strengths

  • Rough sandblast finish provide good wet-grip
  • Medium duty glove
  • 13 gauge knitted cotton liner
  • PVC sleeve at arm with 620 mm / 24 inches
  • Compliant with FDA & EU food handling requirements

Applications

All food processing applications that have food contact|Seafood processing|Cold Storage|Chemical processing and preparation|Janitorial use|Preparation of site - unloading of lines and valves
brand logo
brand logo
brand logo

Technical specifications


Attributes
Size8
Length620 mm
Chemical protection value4
Main materialpvc
Food contactyes
ESDno
Colourblack
Thickness1.6 mm
Materialpvc
Show UNSPSC/ECL@SS
£ 14.87 excl. VAT
/ Each
£ 17.84 incl. VAT
  • Usually arrives within 14 working days