POLYCO 51 MAXIMA FLOCK LINED RUBBER GLOVES 2020X BLK SIZE 9 PK1
Maxima™ (30cm)
See technical informationReferences
Polyco Healthline:516
Rubix:2021006
Manufacturer :516


Technical specifications
| Size | 09/09,5 |
|---|---|
| Length | 30 mm |
| Chemical protection value | aklmnpts |
Product details : POLYCO 51 MAXIMA FLOCK LINED RUBBER GLOVES 2020X BLK SIZE 9 PK1
Heavy duty flock lined natural rubber glove. Provides protection against a wide range of chemicals. Offers good abrasion and tear resistance. Slip resistant pattern on the palm enhances grip. Soft flock lining absorbs perspiration and keeps hands dry, cool and comfortable.
Standard : EN388_2020X, EN374-1 Type A AKLMNPTS Lining : Flocked
Standard : EN388_2020X, EN374-1 Type A AKLMNPTS Lining : Flocked
Coating : Latex
Technical specifications
Attributes
| Size | 09/09,5 |
|---|---|
| Length | 30 mm |
| Chemical protection value | aklmnpts |
| Main material | latex |
| Colour | black |
| Material | natural rubber |
Show UNSPSC/ECL@SS
£ 2.53 excl. VAT
/ Each
£ 3.04 incl. VAT
- Usually arrives within 14 working days