ANSELL ALPHATEC 87-029 CHEMICAL LATEX GLOVES 2141A 7 S

AlphaTec 87029

See technical information

References

Ansell:87-029-7
Rubix:225A9642
Manufacturer :87029070
EAN:10076490443181
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications

Size7
Length300 mm
Chemical protection valueaklmpt
See all Specifications

Product details : ANSELL ALPHATEC 87-029 CHEMICAL LATEX GLOVES 2141A 7 S


  • Good grip in both wet and dry environments due to the crinkle finish.
  • Polyamide seamless liner - Wrinkle natural rubber latex coating on the hand, smooth coating on the cuff.
  • AQL 1.5
Natural rubber glove with seamless nylon liner and anatomical shape with curved fingers.

Strengths

  • Unique roughened finished with superb wet & dry grip performance
  • 13 gauge seamless nylon liner
  • High flexibility and excellent dexterity
  • Compliant with FDA & EU food handling requirements

Applications

Maintenance of plant and machines|Seafood processing|Janitorial use|Chemical Handling
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Size7
Length300 mm
Chemical protection valueaklmpt
Main materiallatex
ESDno
Colourblack
Thickness1.25 mm
£ 6.03 excl. VAT
/ Each
£ 7.24 incl. VAT
  • In stock: Next day delivery

Size