TEGERA 8150 CHEMICAL PROTECTION GLOVE 7 S
Chemical protection glove TEGERA 8150
See technical informationSee documentsReferences
Tegera:8150-7
Rubix:169A7860
EAN:7392626815063

Documents
Product details : TEGERA 8150 CHEMICAL PROTECTION GLOVE 7 S
A soft and comfortable all-round classic 0,40 mm/15,7 mil natural latex glove for household work. Good grip, good fit and cuff that protects the clothes.
A soft and comfortable all-round classic natural latex glove for household work.
Strengths
Approved for handling foodstuffs,Phthalate-free,Waterproof,Soft
Applications
Care work,Cleaning,Food handling,Kitchen work,Sanitation,Service work
Technical specifications
Attributes
| Logistic Weight | 52 g |
|---|---|
| Size | 7 |
| Length | 300 mm |
| Main material | latex |
| ESD | no |
| Colour | yellow |
| Thickness | 0.4 mm |
Show UNSPSC/ECL@SS
£ 1.22 excl. VAT
/ Each
£ 1.46 incl. VAT
- Usually arrives within 14 working days
