ANSELL ALPHATEC 87-108 CHEMICAL LATEX HEAVY DUTY GLOVES 3121B 10.5
AlphaTec 87108
See technical informationReferences
Ansell:87-108-10.5
Rubix:221A2584
Manufacturer :87108105
EAN:10076490443174

Product details : ANSELL ALPHATEC 87-108 CHEMICAL LATEX HEAVY DUTY GLOVES 3121B 10.5
- High resistance to water-based chemicals
- Good flexibility and elasticity preventing tears
- Chlorinated to harden and cleanse the surface of the glove
- AQL 0.65
Good mechanical and chemical protection in heavy duty environments.
Strengths
- Heavy duty chemical protection glove
- Beaded cuff for easy donning
- 610 mm / 24 inches long glove length
- Pure natural rubber glove with 1.5 mm / 59 mils thickness
Applications
Agriculture|Construction|Janitorial use|Chemical processing and preparation|Maintenance of plant and machines|Sandblast cleaning
Technical specifications
Attributes
| Size | 10.5 |
|---|---|
| Length | 610 mm |
| Chemical protection value | aklmpt |
| Main material | latex |
| Colour | black |
| Material | latex |
Show UNSPSC/ECL@SS
£ 25.46 excl. VAT
/ Each
£ 30.55 incl. VAT
- Usually arrives within 14 working days