Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Chemical resistant gloves
Chemical resistant glove
ANSELL 04-005 ALPHATEC CHEM PROTECTION PVC GLOVES BLUE SIZE 9
ANSELL 04-005 ALPHATEC CHEM PROTECTION PVC GLOVES BLUE SIZE 9
AlphaTec 04005
References
ansell:
04-005-09
rubix:
394A3272
manufacturer :
4005090
ean:
0076490606725
Technical specifications
Size
9
Length
380
mm
Chemical protection value
JKLMPT
See all Specifications
Product details
Technical specifications
Product details : ANSELL 04-005 ALPHATEC CHEM PROTECTION PVC GLOVES BLUE SIZE 9
Special nitrile and PVC blend formulation to provide better durability, protection and flexibility
An EN ISO 374:2016 Type A certified PVC chemical protection glove
High durability and flexible even in low temperature
Heavyweight PVC supported glove with better comfort.
Strengths
Special blend compound of Nitrile and PVC to provide wider chemical protection
FDA and EU food compliance's
6 chemicals certified (JKLMPT) out of 18 EN ISO 374:2016
An additional 5 chemicals (AFNOS) have achieved a permeation level 2 or higher in an accredited lab
13 gauge seamless cotton design for better comfort and protection
Special foam grip design which provide good oil resistant beside excellent grip performance in wet & oily environment
Handshape ergonomic design
Applications
All food processing applications that have food contact|Chemical Handling|Maintenance|Cleaning
Technical specifications
Attributes
Size
9
Length
380
mm
Chemical protection value
JKLMPT
Main material
PVC
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.33
excl. VAT
/
Each
£
7.60
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 7361 CHEMICAL PROTECTION GLOVE 11 2XL
ANSELL 97-011 ACTIVARMR 4131A NITRILE GLOVES BLK/HV ORG SIZE 11
TEGERA 81000 CHEMICAL PROTECTION GLOVE 8,5 M
ANSELL 37-676 ALPHATEC SOLVEX FLOCKED NITRILE GLOVES GRN SIZE 9
SHOWA 265 ASSEMBLY GRIP MTP NITRILE GLOVES BLUE 8/L
UVEX 60122 PROFASTRONG NF33 4101X GREEN GLOVES 10/XL
TEGERA 7361 CHEMICAL PROTECTION GLOVE 7 S
ANSELL 38-612 ALPHATEC CHEMTEK BUTYL VITON GLOVES BLK SIZE 8
GISS 880424 GLOVE G-CHEM ULTRA SIZE 11 UE12
ANSELL 97-681 ACTIVARMR 2231B PVC COATED C/R GLOVES BLUE SIZE 9
ANSELL 53-002 ALPHATEC 1111X NEOPRENE MULTILAYER GAUNTLET BLK SIZE 9
TEGERA 186 CHEMICAL PROTECTION GLOVE 11 2XL
TEGERA 186 CHEMICAL PROTECTION GLOVE 8 M
ANSELL 58-201 ALPHATEC CHEM PROTECTION NITRILE GLOVES SIZE 9
"ANSELL 08-354 ALPHATEC FULLY COATED GAUNTLETS 14"" GRN SIZE 8"