TRAFFIGLOV TG6500 NITRILE CHEMICAL GAUNTLET GREEN 4X41D 7/S

TRAFFISAFE TG6500 CUT D NITRILE CHEMICAL GAUNTLET GREEN

See technical informationSee documents

References

TraffiGlove:TG6500/7
Rubix:249A2951
EAN:5055681051471
brand logo

Technical specifications

Size7
Length300 mm
Chemical protection valuejkmno
See all Specifications

Documents

Product details : TRAFFIGLOV TG6500 NITRILE CHEMICAL GAUNTLET GREEN 4X41D 7/S


The TG6500 is a high cut level glove designed to protect against chemicals and solvent handling. It is fully waterproof with an anti-slip coating. This ensures the glove has the best fit, feel and comfort with high durability.

Technical specifications


Attributes
Size7
Length300 mm
Chemical protection valuejkmno
Main materialnylon
Colourgreen
Materialnylon, hppe, polyester, glass, elastane
£ 11.18 excl. VAT
/ Each
£ 13.42 incl. VAT
  • In stock: Next day delivery

Size