ANSELL 37-185 ALPHATEC SOLVEX UNFLOCKED SANDPATCH GLOVES GRN SIZE 10

AlphaTec Solvex 37185

See technical informationSee documents

References

Ansell:37-185-10
Rubix:80118124
Manufacturer :37185100
EAN:0076490495312
ANSELL Gloves SOL-VEX 37-185 MT 10
brand logo
brand logo
brand logo
brand logo

Technical specifications

Size10
Length455 mm
Chemical protection valueagjklpt
See all Specifications

Documents

Product details : ANSELL 37-185 ALPHATEC SOLVEX UNFLOCKED SANDPATCH GLOVES GRN SIZE 10


  • High performance nitrile compound provides an outstanding combination of chemical resistance and strength ,for optimal results in wet or dry work environments
  • The glove offers a far superior snag, puncture and abrasion protection compared with rubber or neoprene gloves
  • High levels of flexibility, comfort and dexterity
  • Suitable for heavy-duty cleaning applications
High-comfort, chemical resistant glove for a wide range of applications,covering to the top of the elbow.

Strengths

  • No inner cotton flocking, reducing risk of lint contamination and making it ideal for production areas sensitive to the introduction of external impurities
  • Sandpatch finish giving the glove a smooth surface that decreases indirect costs, thanks to fewer rejects of fragile parts
  • Fully reusable, with an unequaled abrasion resistance
  • Provides superb comfort for the wearer
  • Complies with FDA food handling requirements (21 CFR 177.2600).

Applications

All food processing applications that have food contact|Forging operations|General pumping work|Handling incoming goods|Filling, blending and charging of raw materials|Opening and draining pumps valves or lines|Loading and unloading of proces equipment|Transferring liquids and solids between vessels and tanks and process equipment|Supervision of running operation|Handling outgoing goods: cans, vessels, bulkpack and cartons|Testing|Opening furnaces draining pumps valves or lines and crackers BTX process|Painting or cleaning tools or robots
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight197 g
Size10
Length455 mm
Chemical protection valueagjklpt
Main materialnitrile
Packaging1 pair in a bag
Colourgreen
Thickness0.56 mm
Materialnitrile
£ 6.94 excl. VAT
/ Each
£ 8.33 incl. VAT
  • In stock: Next day delivery

Size