ANSELL 37-310 ALPHATEC UNFLOCKED LOZENGE LATEX FREE GLOVES BLU SIZE 9
AlphaTec 37310
See technical informationSee documentsReferences
Ansell:37-310 09
Rubix:219A5309
Manufacturer :37310090
EAN:0076490437473

Documents
Product details : ANSELL 37-310 ALPHATEC UNFLOCKED LOZENGE LATEX FREE GLOVES BLU SIZE 9
- 8mil/0.2mm thickness allows dexterity and tactility without a loss of durability
- NBR offering protection against light acids, greases, oils and liquids
- These food-processing gloves offer an engineered fit to allow an optimum balance of fit and flexibility both on its own or as an over glove
- The latex-free formulation of these meat-processing gloves presents no risk of Type 1 allergies
- Long cuff extends to the forearm
These food-processing gloves offer all-day comfort at an exceptional value.
Strengths
- 100% latex free Blue color
- Unflocked: to prevent the risk of food contamination
- Food Approved
Applications
Dairy Processing|Fruit and Vegetable Processing|Prepared Meals|Janitorial use|Cleaning
Technical specifications
Attributes
| Size | 9 |
|---|---|
| Length | 310 mm |
| Chemical protection value | jkt |
| Main material | nitrile |
| Packaging | 12 pairs bag;12 bags carton |
| Colour | blue |
| Thickness | 0.2 mm |
| Material | nitrile |
Show UNSPSC/ECL@SS
£ 0.89 excl. VAT
/ Each
£ 1.07 incl. VAT
- In stock: Next day delivery