POLYCO 92 NITRI-TECH III FLOCK LINED NITRILE GLOVES 4101X GRN SIZE 8
Nitri-Tech III® Green Flock Lined
See technical informationReferences
Polyco Healthline:92-8
Rubix:324202
Manufacturer :925
EAN:05010699803962

Product details : POLYCO 92 NITRI-TECH III FLOCK LINED NITRILE GLOVES 4101X GRN SIZE 8
Nitrile synthetic rubber glove. Performance: Offers very good abrasion and puncture resistance and protection against a wide range of chemicals including strong detergents, oils and certain solvents.
Comfort: Anatomically shaped ensuring comfort and reducing hand fatigue. Good Grip: Non-slip diamond pattern on the palm of glove enhances grip. Flock Lined: Soft cotton flock lining eases wear and removal, and absorbs perspiration keeping hands cool and comfortable.
Standards : EN388_4101X, EN374-1 Type A JKLOPT, EN1149-1, EN374-5 VIRUS
Standards : EN388_4101X, EN374-1 Type A JKLOPT, EN1149-1, EN374-5 VIRUS
Lining : Flocked
Technical specifications
Attributes
| Size | 8 |
|---|---|
| Length | 33 mm |
| Chemical protection value | ajklmnopt |
| Main material | nitrile |
| ESD | no |
| Packaging | 1 pair per polybag, 48 pairs per case, 80 cases per pallet |
| Colour | green |
| Thickness | 0.38 mm |
| Cuff style | long gauntlet-type cuff |
| Usage environment | oily or greasy |
| Material | nitrile with cotton flock lining |
Show UNSPSC/ECL@SS
£ 2.78 excl. VAT
/ Each
£ 3.34 incl. VAT
- In stock: Next day delivery
