Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
VIKAN 29205 WHT BROOM 530MM VERY HARD
VIKAN 29205 WHT BROOM 530MM VERY HARD
Brooms and brushes Vikan
References
vikan:
29205
rubix:
271A2993
ean:
5705020029202
Product details
Technical specifications
Product details : VIKAN 29205 WHT BROOM 530MM VERY HARD
Remove heavy and larger particles from wet indoor and outdoor surfaces with this heavy-duty Broom. Can be used with any Vikan handle.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.20
excl. VAT
/
Each
£
19.44
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
SPARTEX TTRH/2 V SWEEPER REFILL (PAIR)
VIKAN 44012 DETAIL BRUSH 205 MM VERY HARD GREEN
HILLBRUSH SQ6500 565MM HEAVY DUTY METAL SQUEEGEE
SPARTEX G.12/HS45 18IN STIFF BASSINE BROOM C/W 54IN W/HANDLE & BRACKET
VIKAN 29206 YEL BROOM 530MM VERY HARD
VIKAN 31794 BROOM HEAD RED
VIKAN 53794 RED TUBE BRUSH OD50MM 500MM MEDIUM
SPARTEX 845191 BRUSH HEAD NYLON FIBRES CM22 FOR HANDLE 845205
"SPARTEX F.01 11.5"" SOFT COCO BROOM HEAD"
VIKAN BLACK HANDLE 1.5M 29379
VIKAN 3179/5 31795 BROOM HEAD WHITE
VIKAN 31944 3194 600MM SOFT/STIFF SPLIT BROOM IN RED
VIKAN 644052 INVEND 1 64409 HAND BRUSH S/NAILBRUSH 130MM HARD BLACK
VIKAN 29355 WHT ALUMINUM HANDLE 1310MM
HILLBRUSH PLH3W 1400MM ONE PIECE POLYPROPYLENE HANDLE WHITE