Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
KLINGSPOR 358378 FILLET WELD BRUSH 3ROW 125X25X290MM 0.35 STEEL BHK600
KLINGSPOR 358378 FILLET WELD BRUSH 3ROW 125X25X290MM 0.35 STEEL BHK600
Scratch Brush
References
klingspor:
358378
rubix:
228A8881
ean:
4014855450527
Technical sheet / Technical file
Product details
Technical specifications
Product details : KLINGSPOR 358378 FILLET WELD BRUSH 3ROW 125X25X290MM 0.35 STEEL BHK600
V-shaped wire fill ideal for cleaning and cleansing fillet and V-type welds - Well suited for working in hard-to-reach areas, e.g. corners or angles
Technical specifications
Attributes
Material
Steel
Main material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.70
excl. VAT
/
Each
£
4.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
HILLBRUSH B809G PROFESSIONAL MEDIUM 457MM SWEEPING BROOM GREEN
HILLBRUSH D7R PREMIER MEDIUM 254MM SHORT HANDLED BRUSH RED
VIKAN 3179/3 31793 BLUE BROOM HEAD
VIKAN 3179/7 31797 ORANGE BROOM HEAD
SPARTEX G.01/HS45 18 SOFT COCO BROOM WITH 4FT 6 (1.4M X 28MM) FSC
VIKAN 53752 GRN TUBE BRUSH 10MM 500MM HARD
SPARTEX I.01/HS45 36 SOFT COCO BROOM WITH 4FT 6 (1.4M X 28MM) FSC
SPARTEX L.31/BF01/F45 13 BASSINE/CANE FILL YARD BROOM WITH 4FT 6
HILLBRUSH TH54/2W 1400MM X 28MM THREADED WOODEN HANDLE ACME FSC 100%
VIKAN 29153 BLU BROOM 330MM VERY HARD
VIKAN 29154 RED BROOM 330MM VERY HARD
HILLBRUSH DP5SET 305 X 1041MM ANGLE LOBBY BROOM W /DUSTPAN BLUE LID
VIKAN SQUEEGEE HANDLE 1.5M 29594
SPARTEX C.20/F4 11IN WOODEN BROOM WITH RED PVC FILL 4FT (1.2M X 2
VIKAN 29354 RED ALUMINUM HANDLE 1310MM