Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
VIKAN 29352 GRN ALUMINUM HANDLE 1310MM
VIKAN 29352 GRN ALUMINUM HANDLE 1310MM
Brooms and brushes Vikan
References
vikan:
29352
rubix:
80151436
ean:
5705020293528
Product details
Technical specifications
Product details : VIKAN 29352 GRN ALUMINUM HANDLE 1310MM
Ergonomically designed with a comfortable grip and rounded top and hanger, this handle fits any Vikan product that requires a handle. Do not use with acid or chlorine.
Technical specifications
Attributes
Main material
Aluminium
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.18
excl. VAT
/
Each
£
13.42
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Check our products from related categories
VIKAN 31799 BROOM 410MM SOFT BLACK
SPARTEX P.35-B 11 STIFF BASSINE HAND BRUSH
SPARTEX 845183 COCO FIBRE BRUSH SCREW HEAD 29CM FOR HANDLE 845205
HILLBRUSH B883BLK PROFESSIONAL MEDIUM 610MM SWEEPING BROOM BLACK
VIKAN 3179/3 31793 BLUE BROOM HEAD
VIKAN 29202 GRN BROOM 530MM VERY HARD
BENTLEY 342574 HYGIENE CHURN BRUSH YELLOW
VIKAN 29583 BLU ALUMINUM HANDLE 1260MM
VIKAN 526952 BLK VEHICLE BRUSH WATERFED 230MM SOFTSPLIT
SPARTEX 272.TBL LONG HANDLED TAR BRUSH
VIKAN 2962/2 29622 ULTRA HYGIENIC HANDLE, 34 MM, 1500 MM, GREEN
VIKAN 31784 410MM SOFTSPLIT RED BRUSH
VIKAN 70472 GRN HIGHLOW BRUSH 265MM MEDIUM
VIKAN 29155 WHT BROOM 330MM VERY HARD
VIKAN 644052 INVEND 1 64409 HAND BRUSH S/NAILBRUSH 130MM HARD BLACK