Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
HILLBRUSH 1245MM ALUMINIUM HANDLE W/ COLOR CODED HANDGRIP YELOW ALH6Y
HILLBRUSH 1245MM ALUMINIUM HANDLE W/ COLOR CODED HANDGRIP YELOW ALH6Y
Aluminium Handle
References
hillbrush:
ALH6Y
rubix:
2585999
Technical sheet / Technical file
Product details
Technical specifications
Product details : HILLBRUSH 1245MM ALUMINIUM HANDLE W/ COLOR CODED HANDGRIP YELOW ALH6Y
Technical specifications
Attributes
Material
Aluminium
Diameter
25
mm
Main material
Aluminium
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.78
excl. VAT
/
Each
£
6.94
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
SPARTEX I.12/HS45 36IN STIFF BASSINE BROOM C/W 54IN W/HANDLE & BRACKET
HILLBRUSH CURB1FA48/1 CURB AND GUTTER BRUSH WITH HANDLE
VIKAN 7068/9 70689 305MM BLACK MEDIUM BROOM HEAD
HILLBRUSH 238MM STIFF UTILITY BRUSH - GREEN B1875G
SPARTEX 845524 PLASTIC COATED METAL BROOM HANDLE DIAMETER MM 21
VIKAN 53792 GRN TUBE BRUSH OD50MM 500MM MEDIUM
VIKAN 60CM BROOM SOFT BLUE 31993
VIKAN 53704 RED TUBE BRUSH OD60MM 500MM MEDIUM
KLINGSPOR 358370 WOODEN HAND BRUSH 4ROW 125X25X290MM 0.3 SSTEEL BH600
VIKAN 41924 RED WASHING BRUSH WITH SHORT HANDLE 270MM HARD
VIKAN 53706 YEL TUBE BRUSH OD60MM 500MM MEDIUM
VIKAN 70479 BLK HIGHLOW BRUSH 265MM MEDIUM
"SPARTEX BH.45/FSC WOODEN BROOM HANDLE 4FT 6"" (1.4M X 28MM) FSC"
SPARTEX 845179 BRUSH HEAD - PIASSAVA FOR BROOM HANDLE 845205
SPARTEX CWB.06 CAR WASH BRUSH