VIKAN 70479 HIGH-LOW BRUSH 265MM MEDIUM BLACK
VIKAN 70479 BLK HIGHLOW BRUSH 265MM MEDIUM
See technical informationReferences
Vikan:70479
Rubix:271A3002
EAN:5705020704796




Product details : VIKAN 70479 HIGH-LOW BRUSH 265MM MEDIUM BLACK
Effectively clean and scrub floor-wall junctions and under machines and equipment with this High-Low Brush, featuring an angled thread that lets you use the brush with the handle positioned parallel to the floor. Also ideal for cleaning drains and gulleys.
Technical specifications
Attributes
| Type | highlow brush |
|---|---|
| Length | 26.5 cm |
| Main material | polypropylene |
| Width | 15 cm |
Show UNSPSC/ECL@SS
£ 10.17 excl. VAT
/ Each
£ 12.20 incl. VAT
- Usually arrives within 14 working days