Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
VIKAN 7068/9 70689 305MM BLACK MEDIUM BROOM HEAD
VIKAN 7068/9 70689 305MM BLACK MEDIUM BROOM HEAD
Brooms and brushes Vikan
References
vikan:
70689
rubix:
217A8066
ean:
5705020706899
Product details
Technical specifications
Product details : VIKAN 7068/9 70689 305MM BLACK MEDIUM BROOM HEAD
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.48
excl. VAT
/
Each
£
18.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
VIKAN 64403 BLU HAND BRUSH S NAILBRUSH 130MM HARD
HILLBRUSH PROWBMED 240X1780MM WATERFLOW BROOM FITTED W/XTEND HANDLE
KLINGSPOR 358463 SPARK PLUG BRUSH 3 ROW 45X15X150MM 0.17 SSTEEL BHZ600
KLINGSPOR 358322 SPARK PLUG BRUSH 3 ROW 45X15X150MM 0.17 BRASS BHZ 600
VIKAN 29204 RED BROOM 530MM VERY HARD
VIKAN 38906 YEL HAND BRUSH L 200MM HARD
VIKAN 70415 WHT DECK SCRUB WATERFED 270MM VERY HARD
SPARTEX DS.09DB/F4 9IN STIFF BASSINE DECK SCRUB C/W 48IN W/HANDLE
HILLBRUSH PLH3W 1400MM ONE PIECE POLYPROPYLENE HANDLE WHITE
HILLBRUSH D7R PREMIER MEDIUM 254MM SHORT HANDLED BRUSH RED
HILLBRUSH B1875B 238MM STIFF UTILITY BRUSH BLUE
VIKAN 41922 GRN WASHING BRUSH WITH SHORT HANDLE 270MM HARD
VIKAN 53706 YEL TUBE BRUSH OD60MM 500MM MEDIUM
VIKAN 45857 UST BENCH BRUSH 330MM MEDIUM ORANGE
ROBERT SCOTT 103171 BLUE EXEL 54 INCH MOP HANDLE SINGLE