Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
SPARTEX 845524 PLASTIC COATED METAL BROOM HANDLE DIAMETER MM 21
SPARTEX 845524 PLASTIC COATED METAL BROOM HANDLE DIAMETER MM 21
Plastic coated broom handle
References
spartex:
845524
rubix:
217A4033
ean:
3660338076404
Technical specifications
Type
Handle
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 845524 PLASTIC COATED METAL BROOM HANDLE DIAMETER MM 21
Metal handle in plastic tube .
End cap and attachment fitting in polypropylene. .
Ø tube 21 mm.
Technical specifications
Attributes
Type
Handle
Material
Plastic sleeved metal
Length
120
cm
Diameter
21
mm
Main material
Aluminium
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.47
excl. VAT
/
Each
£
2.96
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
HILLBRUSH 1245MM ALUMINIUM HANDLE W/ COLOR CODED HANDGRIP YELOW ALH6Y
KLINGSPOR 358371 WOODEN HAND BRUSH 3ROW 125X25X290MM 0.35 BRASS BH600
VIKAN 70605 WHT WALLFLOOR WASHING BRUSH 305MM HARD
SPARTEX 849139 ALUMINIUM HANDLE FOR SQUEEGEE DIAMETER 140CM
VIKAN 53704 RED TUBE BRUSH OD60MM 500MM MEDIUM
VIKAN 41926 YEL WASHING BRUSH WITH SHORT HANDLE 270MM HARD
VIKAN 2937/4 RED HANDLE 1.5M 29374
VIKAN ALUMINIUM HANDLE 2959-3
SPARTEX H.12/FN-B 24 STIFF BASSINE BROOM HEAD
VIKAN 29154 RED BROOM 330MM VERY HARD
VIKAN 29602 GRN ULTRA HYGIENIC HANDLE OD32MM 1300MM
VIKAN 31942 GRN BROOM 610MM SOFTHARD
KLINGSPOR 358378 FILLET WELD BRUSH 3ROW 125X25X290MM 0.35 STEEL BHK600
VIKAN 31799 BROOM 410MM SOFT BLACK
SPARTEX 845195 SCRUBBING BRUSH NYLON FIBRES 19CM