Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
"SPARTEX BH.45/FSC WOODEN BROOM HANDLE 4FT 6"" (1.4M X 28MM) FSC"
"SPARTEX BH.45/FSC WOODEN BROOM HANDLE 4FT 6"" (1.4M X 28MM) FSC"
Wooden Broom Handle 4ft 6" (1.4m x 28mm) FSC
References
spartex:
UK-BH.45/FSC
rubix:
227A0716
manufacturer :
BH.45/FSC
Product details
Technical specifications
Product details : "SPARTEX BH.45/FSC WOODEN BROOM HANDLE 4FT 6"" (1.4M X 28MM) FSC"
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.19
excl. VAT
/
Each
£
3.83
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
VIKAN 526952 BLK VEHICLE BRUSH WATERFED 230MM SOFTSPLIT
VIKAN 31942 GRN BROOM 610MM SOFTHARD
"SPARTEX VZ.20136/B 12"" SOFT HYGIENE BROOM BLUE"
HILLBRUSH D7R PREMIER MEDIUM 254MM SHORT HANDLED BRUSH RED
ROBERT SCOTT 103171 BLUE EXEL 54 INCH MOP HANDLE SINGLE
VIKAN 44016 YEL DETAIL BRUSH 205MM VERY HARD
VIKAN 41925 WHT WASHING BRUSH WITH SHORT HANDLE 270MM HARD
VIKAN 45857 UST BENCH BRUSH 330MM MEDIUM ORANGE
VIKAN 31799 BROOM 410MM SOFT BLACK
VIKAN 2962/2 29622 ULTRA HYGIENIC HANDLE, 34 MM, 1500 MM, GREEN
KLINGSPOR 358374 WOODEN HAND BRUSH 4ROW 125X25X290MM 0.35 BRASS BH600
HILLBRUSH PLH3W 1400MM ONE PIECE POLYPROPYLENE HANDLE WHITE
SPARTEX 849170 TWO-COLOUR BRUSH SCRAPER HEAD CM50 FOR HANDLE 845205
"SPARTEX N.22B 13"" STIFF BLACK PVC SADDLEBACK YARD BROOM HEAD"
KLINGSPOR 358322 SPARK PLUG BRUSH 3 ROW 45X15X150MM 0.17 BRASS BHZ 600