Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
VIKAN 53704 RED TUBE BRUSH OD60MM 500MM MEDIUM
VIKAN 53704 RED TUBE BRUSH OD60MM 500MM MEDIUM
VIKAN 53704 RED TUBE BRUSH OD60MM 500MM MEDIUM
References
vikan:
53704
rubix:
271A3049
ean:
5705020537042
Product details
Technical specifications
Product details : VIKAN 53704 RED TUBE BRUSH OD60MM 500MM MEDIUM
Effectively clean bottles, tubes and hard-to-reach surfaces such as gaps and crevices on machinery and conveyer belts with this handy Tube Brush.
Technical specifications
Attributes
Length
50
cm
Width
6
cm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.08
excl. VAT
/
Each
£
4.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
HILLBRUSH B1873B 180MM STIFF HAND SCRUB BLUE
HILLBRUSH B849BLK PROFESSIONAL SOFT 305MM SWEEPING BROOM BLACK
VIKAN 70372 GRN TANK BRUSH 205MM HARD
HILLBRUSH AMB861R 317MM SOFT BANNISTER BRUSH ANTI-MICROBIAL RED
VIKAN 3179/5 31795 BROOM HEAD WHITE
KLINGSPOR 358379 FILLET WELD BRUSH 3ROW 125X25X290MM 0.3 SSTEEL BHK600
SPARTEX 845181 IND COCO SWEEP BRUSH HEAD 60CM FOR HANDLE 845203
SPARTEX BH.518/WT-B WOODEN BROOM HANDLE 5FT-0IN 1.5MX28MM
HILLBRUSH B1877Y 280MM STIFF SWEEPING BRUSH YELLOW
VIKAN 29153 BLU BROOM 330MM VERY HARD
SPARTEX 849172 COCO FIBRE BRUSH STRHT HEAD 29CM FOR HANDLE 845504
VIKAN 3179/2 31792 GREEN BROOM HEAD
VIKAN 29155 WHT BROOM 330MM VERY HARD
SPARTEX F.01/F4 12 SOFT COCO FILL BROOM WITH 4FT (1.2M X 23.5MM) FS
VIKAN 44016 YEL DETAIL BRUSH 205MM VERY HARD