References
Superseded Ref:G18X26X4-B
INA:G18X26X4-C
Rubix:274A7512
Manufacturer :0848463560000
EAN:4054369000733

Product details : INA G18X26X4-C RADIAL ROTARY SHAFT SEAL
Radial shaft seal
Technical specifications
Attributes
| Logistic Weight | 1,8 g |
|---|---|
| Type | radial shaft seal |
| Inner diameter | 18 mm |
| Outer diameter | 26 mm |
| Width | 4 mm |
| Series | g |
Show UNSPSC/ECL@SS
£ 2.35 excl. VAT
/ Each
£ 2.82 incl. VAT
- Delivery usually within ( 7 ) days
