V Ring Seal
Type | bearing seal |
---|
Logistics dimensions (L x W x H) | 5,8x205,5x205,5 mm |
---|---|
Logistic Weight | 557,1 g |
Type | bearing seal |
Inner diameter | 135 mm |
Outer diameter | 198.5 mm |
Width | 14 mm |
Series | TSN |
Material | aluminium |
Usually arrives within 14 working days