PARKER DIRECTIONAL VALVE D1VW020DNYW


Directional Control Valve

References
parker hannifin:D1VW020DNYW
rubix:155A9696
brand logo
brand logo
Technical specifications
Materialcast iron

Product details : PARKER DIRECTIONAL VALVE D1VW020DNYW


The directional control valve series D1VW in NG06 (CETOP 03 / NFPA D03) provides high functional limits up to 80 l/min in combination with a very low,energy-saving pressure drop due to optimized flow passages. The maximum pressure is 350 bar. A wide variety of spools and options allows to design an unlimited number of hydraulic circuits. The D1VW is available with a soft shift option for smooth operation. An additional orifice in the solenoid anchor dampens the shifting time. The D1VW EE with explosion proof solenoids is based on the standard D1VW series. It is not only ATEX certified (explosion proof class is Ex e mb II T4 Gb for use in zone 1 and 2) but also equipped with IECEx compliant solenoids which are certified in accordance with IECEx standard for equipment class 2 G. All explosion proof solenoids are DC design. The valves for AC operate with integrated rectifier.

Strengths

•Compact, Proven Design that Represents Our Long-Term Experience in Hydraulics
Wide Range of Spools - Fits all Hydraulic Systems
Shortest Lead Time - No Warehousing Necessary
Optional Soft Shift Option - For Smooth Operation
Optional Manual Override
Optional Ex Proof Version

Applications

General Hydraulic

Technical specifications


Attributes
Materialcast iron
Show UNSPSC/ECL@SS
£ 271.98 excl. VAT
/ Each
£ 326.38 incl. VAT
  • Usually arrives within 14 working days