SPARTEX 886658 DOUBLE-SIDED CLOTH TAPE 19MM WIDE, 25M


Double-sided cloth tape

References
spartex:886658
rubix:306A9461
ean:3660338400612
brand logo
brand logo
Technical specifications
Width19 mm
Length25 m
See all Specifications

Product details : SPARTEX 886658 DOUBLE-SIDED CLOTH TAPE 19MM WIDE, 25M


General purpose double sided tape based on a PET fabric carrier. The tape is coated on both sides with a synthetic rubber based hot melt system, with a light brown siliconised paper release liner.

Strengths

High peel adhesion. Hand tearable. Mattress effect for rough or uneven surfaces. Service temperature: ‐20°C to +70°C (withstands shorter periods up to 65°C).

Applications

permanent carpet fixing. Permanent floor covering fixing. Core starting of cloth, films, foils and paper webs. End tabbing of cloth, films, foils and papers. Suitable for general purpose thick bonding and mounting applications.

Technical specifications


Attributes
Width19 mm
Length25 m
Thickness0.23 mm
Show UNSPSC/ECL@SS
£ 3.53 excl. VAT
/ Each
£ 4.24 incl. VAT
  • Usually arrives within 14 working days