AMBERSIL AMBERGREASE FG3 NSF H1 MULTI-PURPOSE FOOD GREASE NLGI 2 380G


Ambersil Ambergrease Multi-Purpose Food Grease

References
ambersil:30258
rubix:2582661

Product details : AMBERSIL AMBERGREASE FG3 NSF H1 MULTI-PURPOSE FOOD GREASE NLGI 2 380G


AMBERGREASE FG3 is a multi-purpose bearing grease which provides long-term lubrication where incidental food contact may occur in food processing areas. The presence of EP (Extreme Pressure) additives results in a long-lasting grease which offers many of the benefits of higher priced greases

Strengths

NSF H1 registered (N° 140248) for use in the food industry
Provides stable, long-term lubrication
Resistant to water and steam
Protects against corrosion
Operational temperature : -20°C to +140°C (180°C intermittent)

Applications

All types of bearings and other metal-to-metal contact surfaces

Technical specifications


Attributes
PackagingCartridge
Capacity400 g
ColourWhite
BaseMedical White Oil
Min. temperature-20 °C
Max. temperature140 °C
Show UNSPSC/ECL@SS
£ 18.92 excl. VAT
/ Each
£ 22.70 incl. VAT
  • In stock: Next day delivery