References
Rocol:OT20 GREASE 400g
Rubix:129A5692
Manufacturer :39023
EAN:5024747390236

Documents
Product details : ROCOL 39023 OT20 GREASE 400G
PFPE grease developed primarily for use on oxygen systems.
Used on breathing apparatus in Ministry of Defence aircraft, sub-sea equipment and operating theatres in hospitals.
Can be considered as a "fit and forget" lubricant, compatible with most plastics and non-metallic seals.
Strengths
Ideal for valves, slides, gearboxes and both plain and anti-friction bearings. Excellent resistance against aggressive chemicals and oxidising agents. Ideal for the chemical, dry cleaning and food industries.
Outstanding EP performance. Very long lubrication intervals in aggressive environments. Excellent low temperature resistance.Temperature range -70°C to +100°C.
Applications
Used on breathing apparatus in Ministry of Defence aircraft, sub-sea equipment and operating theatres in hospitals.
Technical specifications
Attributes
| Packaging | tube |
|---|---|
| Volume | 400 g |
| Colour | white |
| Base | perfluoropolyether |
| Min. temperature | -70 °C |
| Max. temperature | 100 °C |
| Assortment | ot20 |
Show UNSPSC/ECL@SS
£ 669.60 excl. VAT
/ Each
£ 803.52 incl. VAT
- Usually arrives within 14 working days