References
Activate:FOODCARE ANTISEIZE 100ML
Rubix:169A5151
Manufacturer :21901

Documents
Product details : ACTIVATE 21901 FOODCARE ANTISEIZE 100ML
Foodcare Antiseize is a high performance, fully synthetic white paste food grade lubricant.
Strengths
Foodcare Antiseize is sold in an easily portable 100g size that fits in the toolbox nicely to allow for easy multi site/point usability. NSF H1 registered.
Applications
This product is ideal as a lubricant for assembly, antiseize, cutting compound and high load applications.
Technical specifications
Attributes
| Packaging | tube |
|---|---|
| Volume | 100 g |
| Colour | colourless |
| Min. temperature | -35 °C |
| Max. temperature | 475 °C |
| Assortment | assembly, antiseize, cutting compound and high load |
Show UNSPSC/ECL@SS
£ 18.55 excl. VAT
/ Each
£ 22.26 incl. VAT
- In stock: Next day delivery
