References
Rocol:PUROL SPRAY GREASE 400ml
Rubix:128A9615
Manufacturer :15631
EAN:5024747156313


Documents
Product details : ROCOL 15631 PUROL SPRAY GREASE 400ML
3H direct food contact, multifunctional, EP grease in an aerosol.
PUROL Spray Grease is PUROL grease in an aerosol can for convenient application. It is a white, non-toxic lubricant designed for the effective lubrication and protection of seals, guides, bearings and blades particularly those operating in food, pharmaceutical and other clean environments where direct food contact is inevitable.
Strengths
NSF-3H Registered-for direct contact with food. NSF-H1 Registered-safe for incidental food contact. HALAL Certified * Less risk of contamination. ISO 21469 certified-audit trail peace of mind.
Excellent wide temperature resistance -10°C to +110°C. Good oxidation stability results in extended lubrication intervals. For use as a direct food contact release agent and as a lubricant. Suitable for protecting. knives and surfaces from corrosion.
Applications
PUROL Spray Grease is a white, non-toxic lubricant designed for the effective lubrication and protection of seals, guides, bearings and blades particularly those operating in food, pharmaceutical and other clean environments where direct food contact is inevitable.
Technical specifications
Attributes
| Packaging | aerosol |
|---|---|
| Colour | white |
| Max. temperature | 110 °C |
| Assortment | purol™ |
Show UNSPSC/ECL@SS
£ 32.79 excl. VAT
/ Each
£ 39.35 incl. VAT
- In stock: Next day delivery