References
Rocol:SAPPHIRE HI-LOAD 2 400g
Rubix:162821
Manufacturer :12761
EAN:5024747127610

Documents
Product details : ROCOL 12761 SAPPHIRE HI-LOAD 2 400G
Heavy duty, soap grease containing molybdenum disulphide for maximum bearing life.
A long life, soap thickened bearing grease particularly suited for slow moving bearings subjected to heavy loads, shock and vibration.
Strengths
Triple life bearing grease.
Extreme load and wear performance.
Extended lubrication intervals.
Revolutionary multi complex grease.
Good corrosion resistance.
Temperature range of -30°C to +150ºC
Applications
A long life, soap thickened bearing grease particularly suited for slow moving bearings subjected to heavy loads, shock and vibration.
Technical specifications
Attributes
| Packaging | cartridge |
|---|---|
| Volume | 400 g |
| Colour | black |
| Base | mineral oil |
| Min. temperature | -30 °C |
| Max. temperature | 150 °C |
| Assortment | sapphire |
| Water resistance | yes |
Show UNSPSC/ECL@SS
£ 33.41 excl. VAT
/ Each
£ 40.09 incl. VAT
- In stock: Next day delivery